Shop All LED Under Cabinet Lighting
This Product is Discontinued
Lithonia Lighting
LED Undercabinet (Discontinued)
Mfr # UCES 12IN SWW4 90CRI WH M6
Zoro # G100404422
This Product is Discontinued
Key Features
- Color Temperature 3000K, 3500K, 4000K
- Housing Material Steel
- Lumens 415 lm, 428 lm, 430 lm
- Rated Life 50,000 hr
- Nominal Width 2 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # UCES 12IN SWW4 90CRI WH M6
- Zoro # G100404422
- UPC # 193047858922
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Nominal Width | 2 35/64 in |
Nominal Height | 1 5/64 in |
Nominal Length | 12 in |
Overall Height | 1 1/16 in |
Overall Width | 2 9/16 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Description
LED Undercabinet, Lighting Technology Fluorescent, Light Output 415 lm, 428 lm, 430 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 12 in, Maximum Fixture Wattage 6.7 W, Dimmable Yes, Housing Color White, Housing Material Steel, Bulb Quantity 1, Compliance Type CA Title 24, Environmental Rating Damp Location Rated, Features Fully Integrated Screws, Switchable White, For Bulb Type Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.