Shop All LED Under Cabinet Lighting
This Product is Discontinued
Lithonia Lighting
LED Undercabinet, 24in, Plug/Direct, 742lm (Discontinued)
Mfr # UCEL 24IN 30K 90CRI SWR WH M6
Zoro # G500403865
This Product is Discontinued
Key Features
- Temp. Range -20 Degrees F
- Includes All Mounting Hardware
- Switch Action On/Off
- Standards C/UL
- Lamp Watts - Fixtures 10.2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # UCEL 24IN 30K 90CRI SWR WH M6
- Zoro # G500403865
- UPC # 889804600223
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Nominal Width | 2 53/64 in |
Cord Length - Fixtures | Cord Sold Separately |
Nominal Length | 24 in |
Nominal Height | 1 1/32 in |
Overall Length | 24 in |
Overall Height | 1 1/16 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Width | 2 13/16 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Description
LED Undercabinet, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 742 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 24 in, Maximum Fixture Wattage 10.2 W, Dimmable Yes, Housing Color White, Housing Material Steel, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Compliance Type CA Title 24, Cord Length Cord Sold Separately, Environmental Rating Damp Location Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.