Shop All LED Troffers
Lithonia Lighting
LED Troffer Kit, 4000K, 2x4
Mfr # 2VTL4RT 48L ADP EZ1 LP840
Zoro # G5107663
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Watts 47
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2VTL4RT 48L ADP EZ1 LP840
- Zoro # G5107663
- UPC # 753573776819
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 48 in |
Fixture Height | 3 3/4 in |
Fixture Width | 22 1/2 in |
Overall Width | 22 1/2 in |
Overall Height | 4 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Description
LED Troffer Retrofit Kit, Lumens 5,209 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 4 in, Overall Length 48 in, Overall Width 22 1/2 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Range 100 Percent to 1 Percent, LED Replacement For 3 Lamp T8, Lens Type Diffuser Lens, Lumens per Watt 133 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING LED Wall Fixture, 14W, 120V, 1000L (30-1K-LED)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- ILC Replacement for Damar 02011a replacement light bulb lamp 2 Pack (02011A DAMAR)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 71W, 120-277V (2GTL 4 72L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 55W, 120-277V (2GTL 4 60L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- LITHONIA LIGHTING LED Flat Panel, 3953 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- Lithonia Lighting LED Troffers