Shop All Flushmount Lights
This Product is Discontinued
Lithonia Lighting
LED Surface Mount Fixture, 9342 lm (Discontinued)
Mfr # CDS L96 MVOLT DM 50K 80CRI WH
Zoro # G5911320
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120/277V
- Lumens 9,968 lm
- LED Replacement For 1 Lamp T8, 2 Lamp T8, 4 Lamp T8
- Dimmable Yes
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # CDS L96 MVOLT DM 50K 80CRI WH
- Zoro # G5911320
- UPC # 191723036497
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Nominal Width | 2 1/2 in |
Nominal Height | 2 1/8 in |
Nominal Length | 8 ft |
Overall Width | 2 1/2 in |
Overall Length | 96 in |
Description
8 ft, Lens Shape Tube-Style, 5000K, 9,968 lm, 136 lm/W, Max. Fixture Wattage 73 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, 2 Lamp T8, 4 Lamp T8, Bulb Included Yes, Dimmable Yes, CDS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.