Shop All LED Commercial Lights
Lithonia Lighting
LED Surface Fixture w/Batt Back-Up, 4 ft
Mfr # STL4 48L EZ1 EL14L LP835
Zoro # G1933318
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Voltage 120/277V
- Lighting Certification DLC 4.4
- Watts 45.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # STL4 48L EZ1 EL14L LP835
- Zoro # G1933318
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Fixture Length | 46 3/8 in |
Fixture Width | 10 1/8 in |
Fixture Height | 3 3/8 in |
Overall Length | 46 3/8 in |
Nominal Length | 4 ft |
Overall Width | 10 1/8 in |
Description
4 ft, Lens Shape Curved, 3500K, 4,800 lm, 107 lm/W, Max. Fixture Wattage 45 W, LED, Sensor Type No Sensor, Mounting Style Stem, Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, STL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- ILC Replacement for Philips Bc60ba9c/cl/ll replacement light bulb lamp, 4PK (BC60BA9C/CL/LL PHILIPS)
- ILC Replacement For SATCO S7945 LED BASE TYPE E14 3PK (3PAK:WX-LSVJ-7)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4, 3500K (LBL4 LP835)
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- LITHONIA LIGHTING LED Parking Garage Light, 5769 lm, 64W (VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI)
- LITHONIA LIGHTING LED Flat Panel, 3479 lm, Max Fixture 31.0W (EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ELCO LIGHTING 6 LED Light Engine with Baffle Trim" (E614C2030W2)
- Lithonia Lighting LED Commercial Lights