Shop All LED Strip Lights
Lithonia Lighting
LED Surface Fixture, 50-15/16 In. L
Mfr # WL4 20L EZ1 LP835 N100 NESPDT7
Zoro # G6131185
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Fixture Height 3 7/8 in
- Lumens 2,152 lm
- Color Temp. 3500K
- Color Temperature 3500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # WL4 20L EZ1 LP835 N100 NESPDT7
- Zoro # G6131185
- UPC # 753573525769
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Height | 3 7/8 in |
Fixture Width | 4 3/4 in |
Nominal Length | 4 ft |
Nominal Height | 3 7/8 in |
Fixture Length | 50 15/16 in |
Nominal Width | 4 3/4 in |
Overall Length | 50 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 3 3/4 in |
Description
4 ft, Lens Shape Architectural, 3500K, 2,152 lm, 115 lm/W, Max. Fixture Wattage 18.7 W, LED, Sensor Type Occupancy Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR20 E26 DL 50W 3PK (PAR205085010K3)
- ETI Flushmount, 16" (54437511)
- ILC Replacement For LIGHT BULB LAMP, SC120132T8XL (SC-120-132-T8-XL)
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.15 (18CC/LED/850/ND E26 G2 BB 6/1)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- LITHONIA LIGHTING LED Stairwell Fixture, 1249 Lumens, 3500K (WL2 12L EZ1 LP835)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- Lithonia Lighting LED Strip Lights