Shop All LED Strip Lights
Lithonia Lighting
LED Surface Fixture, 25-7/8 In. L
Mfr # WL2 12L EZ1 LP835 N100 NESPDT7
Zoro # G6156394
original price:
$233.00
7% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Range No
- Emergency Battery Backup No
- Lamp Watts - Fixtures 12.0 W
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WL2 12L EZ1 LP835 N100 NESPDT7
- Zoro # G6156394
- UPC # 753573533665
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 2 ft |
Fixture Length | 25 7/8 in |
Fixture Width | 4 3/4 in |
Nominal Width | 4 3/4 in |
Fixture Height | 3 11/16 in |
Nominal Height | 3 11/16 in |
Overall Height | 3 3/4 in |
Overall Length | 25 7/8 in |
Overall Width | 4 3/4 in |
Description
2 ft, Lens Shape Architectural, 3500K, 1,249 lm, 102.3 lm/W, Max. Fixture Wattage 12.2 W, LED, Sensor Type Occupancy Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icf-2s18-h1-ld (ICF-2S18-H1-LD ADVANCE)
- GOLIGHT Stryker ST Series Permanent Mount White LED w/Wireless Handhel (30004ST)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nsp15 replacement light bulb lamp (Q71MR16/C/NSP15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Advance 71a7907 (71A7907 ADVANCE)
- LITHONIA LIGHTING LED Striplight, 81W, 11442 lm, 2-15/64" W (TZL1D L96 10000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 35K 80CRI)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 121W, 15986 lm, 2-15/64" W (TZL1D L96 14000LM FST MVOLT 40K 80CRI WH)
- Lithonia Lighting LED Strip Lights