Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, Round Lens, 2250 lm
Mfr # CLXL362250LMSEFRDLMVOLTGZ10 40K 80CRI WH
Zoro # G110190605
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Baked White Polyester, High Gloss
- Mounting Style Pendant, Surface
- Housing Color White
- Light Color White
- Dimming Method 0-10V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CLXL362250LMSEFRDLMVOLTGZ10 40K 80CRI WH
- Zoro # G110190605
- UPC # 191723819229
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 3 ft |
Overall Length | 36 in |
Overall Width | 3 1/2 in |
Description
3 ft, Lens Shape Round, 4000K, 2,250 lm, 141 lm/W, Max. Fixture Wattage 16.4 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Surface, Linkable Yes, For Bulb Type LED, LED Replacement For 1 Lamp T8 32 W, 1 Lamp T5HO 54 W, HID, Bulb Included Yes, Dimmable Yes, CLX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX9)
- ILC Replacement for Osram Sylvania 64440 Halogen replacement light bulb lamp (64440 HALOGEN OSRAM SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE 6S6 12V INCANDESCENT S 4PK (4PAK:WW-72L3-8)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- LITHONIA LIGHTING LED Striplight, Round Lens, 18000 lm (CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN31)
- Lithonia Lighting LED Strip Lights