Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 81W, 11442 lm, 2-15/64" W
Mfr # TZL1D L96 10000LM FST MVOLT 40K 80CRI WH
Zoro # G1724882
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000K
- Max. Fixture Wattage 81 W
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Emergency Battery Backup No
- Lumens Per Watt 141.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TZL1D L96 10000LM FST MVOLT 40K 80CRI WH
- Zoro # G1724882
- UPC # 190887800401
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Width | 2 1/4 in |
Nominal Length | 8 ft |
Nominal Height | 3 in |
Overall Length | 96 in |
Overall Width | 2 1/4 in |
Description
8 ft, Lens Shape Tube-Style, 4000K, 11,442 lm, 141.2 lm/W, Max. Fixture Wattage 81 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 2 Lamp T5 HO, 4 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iwasaki Jx1045 replacement light bulb lamp (JX1045 IWASAKI)
- TCP LED, 4W B11, DIM, 2700K E26, Blunt Tip (LED4E26B1127K)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- EXO Lighting, Galasy II Low Canopy Fixture (GSY-130-5K7)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- LITHONIA LIGHTING LED Striplight, 59W, 7876 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3500)
- Lithonia Lighting LED Strip Lights