Shop All LED Strip Lights
This Product is Discontinued
Lithonia Lighting
LED Striplight, 8 ft., 4000K, 6000 lm (Discontinued)
Mfr # TZL1N L96 6000LM FST MVOLT 40K 80CRI WH
Zoro # G1933309
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Certification DLC 5.0
- Color Temp. 3000K
- LED Replacement For 2 Lamp T5 HO, 3 Lamp T8, HID
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Lumens 6,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TZL1N L96 6000LM FST MVOLT 40K 80CRI WH
- Zoro # G1933309
- UPC # 190887792256
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 2.19" |
Length | 96" |
Nominal Length | 8 ft |
Overall Length | 96 in |
Overall Width | 2 1/8 in |
Description
8 ft, Lens Shape Tube-Style, 4000K, 6,000 lm, 125 lm/W, Max. Fixture Wattage 48 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T5 HO, 3 Lamp T8, HID, Bulb Included Yes, Dimmable Yes, ZL1N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.