Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 7431 Lumens, 48"
Mfr # ZL1N L48 7000LM L/LENS MVOLT 40K WH
Zoro # G4999084
original price:
$176.40
27% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
- Color Rendering Index 80
- CRI 83
- Fixture Voltage 120 to 277
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZL1N L48 7000LM L/LENS MVOLT 40K WH
- Zoro # G4999084
- UPC # 753573050797
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Width | 1.-3/4" |
Nominal Width | 2 1/8 in |
Height | 2-1/2" |
Nominal Height | 2 3/16 in |
Length | 48" |
Overall Width | 2 1/8 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape No Lens, 4000K, 7,345 lm, 110 lm/W, Max. Fixture Wattage 52 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 2 Lamp T5 HO, 3 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Ms34 Series (MS34W)
- BOSTITCH Rose Gold Desk Lamp (VLED1814-BD)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 4000K (13T8-6U/MAS/24-840/IF21/P/DIM 10/1)
- GE LAMPS GE LIGHTING 25W, B13 Incandescent Light Bulb (25BM CD2)
- LITHONIA LIGHTING LED Striplight, 59W, 7876 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Stairwell Fixture, 848 Lumens, 4000K (WL2 08L EZ1 LP840)
- LITHONIA LIGHTING 239UK7 Striplight, 120/277 V, 50 W, 2-Lamp, LED Lamp, 4500, 4000 K Color Temp, White Fixture (MNSL L48 2LL)
- LITHONIA LIGHTING LED Stairwell Fixture, 2255 Lumens, 4000K (WL4 20L EZ1 LP840)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850MOTWH)
- Lithonia Lighting LED Strip Lights