Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 60W, 8386 lm, 2-15/64" W
Mfr # TZL1D L96 6000LM FST MVOLT 40K 80CRI WH
Zoro # G1151162
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty 5 yr
- Lighting Technology LED
- Lumens Per Watt 139.8
- Rated Life 100,000 hr.
- Emergency Battery Backup No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TZL1D L96 6000LM FST MVOLT 40K 80CRI WH
- Zoro # G1151162
- UPC # 190887801224
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Height | 3 in |
Length | 96" |
Nominal Width | 2 1/4 in |
Nominal Length | 8 ft |
Width | 2-15/64" |
Height | 2-63/64" |
Overall Length | 96 in |
Overall Width | 2 1/4 in |
Description
8 ft, Lens Shape Tube-Style, 4000K, 8,386 lm, 139.7 lm/W, Max. Fixture Wattage 60 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 2 Lamp T5 HO, 3 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket 1-1126sw-1-2 replacement light bulb lamp, 2PK (1-1126SW-1-2 SOCKET)
- ILC Replacement for Light Bulb / Lamp Hmi-575w/gs replacement light bulb lamp (HMI-575W/GS LIGHT BULB / LAMP)
- CRAFTSMAN VERSATRACK(TM) Outdoor Power Equipment H (CMST82609VT)
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 (LED-8045M42)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 48" long, Adj. Lumens-3000-5000LM, 120-277V (CSS L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- Lithonia Lighting LED Strip Lights