Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 59W, 7876 lm, 2-15/64" W
Mfr # ZL1D L48 7000LM FST MVOLT 50K 80CRI WH
Zoro # G1151077
original price:
$251.08
13% off
new price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 100,000 hr.
- Number of Light Bars 2
- Nominal Length 4 ft
- Linkable Up To Unlinkable
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L48 7000LM FST MVOLT 50K 80CRI WH
- Zoro # G1151077
- UPC # 190887801217
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Width | 2-15/64" |
Nominal Height | 3 in |
Length | 48" |
Height | 2-63/64" |
Nominal Width | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 7,876 lm, 133.5 lm/W, Max. Fixture Wattage 59 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 2 Lamp T5 HO, 3 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/IF18/G 25/1)
- LEVITON Keyless Lamphld660W125V (1403-W)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- LITHONIA LIGHTING LED Striplight, 59W, 7480 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- Lithonia Lighting LED Strip Lights