Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 41W, 5541 lm, 2-15/64" W
Mfr # ZL1D L48 5000LM FST MVOLT 40K 80CRI WH
Zoro # G1460501
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Emergency Battery Backup No
- Nominal Height 3 in
- Color Temperature 4000K
- Lighting Certification DLC 5.0
- Standards CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L48 5000LM FST MVOLT 40K 80CRI WH
- Zoro # G1460501
- UPC # 190887799187
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Height | 3 in |
Nominal Width | 2 1/4 in |
Length | 48" |
Nominal Length | 4 ft |
Height | 2-63/64" |
Width | 2-15/64" |
Overall Length | 48 in |
Overall Width | 2 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 5,541 lm, 135.1 lm/W, Max. Fixture Wattage 41 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 1 Lamp T5 HO, 2 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/4P/ALTO)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- ILC Replacement for Sylvania 20885 replacement light bulb lamp (20885 SYLVANIA)
- KEYSTONE 12W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-12-UV-SC500-56-VDIM-AF1 (KTLD-12-UV-SC500-56-VDIM-AF1)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 48" long, Adj. Lumens-3000-5000LM, 120-277V (CSS L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 59W, 7876 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 50K 80CRI WH)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- Lithonia Lighting LED Strip Lights