Shop All LED Strip Lights
This Product is Discontinued
Lithonia Lighting
LED Striplight, 4000K, 24W, White (Discontinued)
Mfr # MNSL L46 1LL MVOLT 40K 80CRI M6
Zoro # G5169586
This Product is Discontinued
Key Features
- Color Temp. 4000K
- Dimmable / Non-Dimmable Non-Dimmable
- Width 1-1/2"
- IP Rating Not Rated
- Lumens Per Watt 87.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # MNSL L46 1LL MVOLT 40K 80CRI M6
- Zoro # G5169586
- UPC # 753573945437
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 1-1/2" |
Nominal Length | 4 ft |
Nominal Height | 1 7/8 in |
Height | 2" |
Nominal Width | 1 3/4 in |
Length | 46-1/2" |
Overall Length | 46 1/4 in |
Overall Width | 1 3/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 2,500 lm, 125 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable No, MNSL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.