Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 36W, 4412 lm, 2-15/64" W
Mfr # ZL1D L24 3500LM FST MVOLT 50K 80CRI WH
Zoro # G1151208
original price:
$188.54
25% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Emergency Back Up Battery No
- Lighting Certification DLC 5.0
- Color Temperature 5000K
- Number of Light Bars 1
- Dimmable / Non-Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L24 3500LM FST MVOLT 50K 80CRI WH
- Zoro # G1151208
- UPC # 889804767032
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 24" |
Nominal Width | 2 1/4 in |
Height | 2-63/64" |
Nominal Length | 2 ft |
Nominal Height | 3 in |
Width | 2-15/64" |
Overall Width | 2 1/4 in |
Overall Length | 24 in |
Description
2 ft, Lens Shape Tube-Style, 5000K, 4,412 lm, 122.6 lm/W, Max. Fixture Wattage 36 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 1600 lm, 4000K Color Temp (LED10ET8/G/4/840)
- SYLVANIA CFL, 18 W, T5, 4-Pin (2G11) (20587)
- ILC Replacement for Osram Sylvania Qt1x32/277is (QT1X32/277IS OSRAM SYLVANIA)
- WESTINGHOUSE Bulb S11 10W Cl Int 130V (0356800)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Vapor Tight Strip Light 4ft, 5000 LM (CSVT L48 5000LM MVOLT 40K 80CRI)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- Lithonia Lighting LED Strip Lights