Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 36W, 4190 lm, 2-15/64" W
Mfr # ZL1D L24 3500LM FST MVOLT 35K 80CRI WH
Zoro # G1151171
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Dimmable
- Color Rendering Index 80
- Fixture Housing Color White
- Lighting Certification DLC 5.0
- Fixture Temp. Range -4 Degrees to 86 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L24 3500LM FST MVOLT 35K 80CRI WH
- Zoro # G1151171
- UPC # 889804448467
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Height | 2-63/64" |
Nominal Length | 2 ft |
Nominal Width | 2 1/4 in |
Nominal Height | 3 in |
Length | 24" |
Width | 2-15/64" |
Overall Width | 2 1/4 in |
Overall Length | 24 in |
Description
2 ft, Lens Shape Tube-Style, 3500K, 4,190 lm, 116.3 lm/W, Max. Fixture Wattage 36 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 90par38/cap/spl/wfl50 130v replacement light bulb lamp (90PAR38/CAP/SPL/WFL50 130V SYLVANIA)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- ILC Replacement For LIGHT BULB LAMP, TCP33127SP35K (TCP-33127SP-35K)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 35K 80CRI)
- LITHONIA LIGHTING 239UK7 Striplight, 120/277 V, 50 W, 2-Lamp, LED Lamp, 4500, 4000 K Color Temp, White Fixture (MNSL L48 2LL)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- Lithonia Lighting LED Strip Lights