Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 30W, 4176lm, 2-15/64" W
Mfr # ZL1D L48 3000LM FST MVOLT 50K 80CRI WH
Zoro # G1151022
original price:
$161.00
16% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 80
- Rated Life 100,000 hr.
- Dimmable / Non-Dimmable Dimmable
- Emergency Back Up Battery No
- Lumens 4,176 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L48 3000LM FST MVOLT 50K 80CRI WH
- Zoro # G1151022
- UPC # 889804477191
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Nominal Width | 2 1/4 in |
Width | 2-15/64" |
Length | 48" |
Height | 2-63/64" |
Nominal Height | 3 in |
Overall Length | 48 in |
Overall Width | 2 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 4,176 lm, 139.2 lm/W, Max. Fixture Wattage 30 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 112 Watts, 4 Lamps, Electronic Ballast (ICN-4P32-N)
- SATCO Satco 80-1314 Twin Glazed Porcelain Socket w/Flange Bushing Cap and 9-in. Leads (80/1314)
- FULHAM Hand Held Remote LED Driver Programmer (TPSB-100)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens, 4000K (WL4 30L EZ1 LP840 N100 NES7 DIM10)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP3)
- Lithonia Lighting LED Strip Lights