Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 30W, 4028 lm, 2-15/64" W
Mfr # ZL1D L48 3000LM FST MVOLT 40K 80CRI WH
Zoro # G1460510
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Color White
- For Use With Aircraft Cable, Chain, Stem
- Color Rendering Index 80
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L48 3000LM FST MVOLT 40K 80CRI WH
- Zoro # G1460510
- UPC # 889804317404
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 48" |
Nominal Length | 4 ft |
Height | 2-63/64" |
Width | 2-15/64" |
Nominal Height | 3 in |
Nominal Width | 2 1/4 in |
Overall Length | 48 in |
Overall Width | 2 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 4,028 lm, 134.2 lm/W, Max. Fixture Wattage 30 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A21 E26 Medium Filament LED Bulb Soft White 100 Watt Equivalence 2 pk (A19100CL927CAF2)
- LUMAPRO LUMAPRO 25W, S8 Miniature Incandescent Bulb (7506-2PK)
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- HALO Gimbal, Par38, 6170 (6170TBZ)
- LITHONIA LIGHTING LED Striplight, 30W, 4176lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens (WL4 30L EZ1 LP835)
- LITHONIA LIGHTING LED Vapor Tight Strip Light 4ft, 5000 LM (CSVT L48 5000LM MVOLT 40K 80CRI)
- ILC Replacement For SATCO 65703 (65-703)
- Lithonia Lighting LED Strip Lights