Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 22W, 2887 lm, 2-15/64" W
Mfr # ZL1D L24 2500LM FST MVOLT 50K 80CRI WH
Zoro # G1151217
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
- Lighting Certification DLC 5.0
- Dimmable / Non-Dimmable Dimmable
- Color Temperature 5000K
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L24 2500LM FST MVOLT 50K 80CRI WH
- Zoro # G1151217
- UPC # 889804906745
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 2-15/64" |
Nominal Width | 2 1/4 in |
Length | 24" |
Nominal Height | 3 in |
Height | 2-63/64" |
Nominal Length | 2 ft |
Overall Width | 2 1/4 in |
Overall Length | 24 in |
Description
2 ft, Lens Shape Tube-Style, 5000K, 2,887 lm, 131.2 lm/W, Max. Fixture Wattage 22 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841/6/ECO)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- ILC Replacement for Light Bulb / Lamp Cft13w/gx23/827 replacement light bulb lamp (CFT13W/GX23/827 LIGHT BULB / LAMP)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Surface Fixture, 25-7/8 In. L (WL2 12L EZ1 LP835 N100 NESPDT7)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 50K 80CRI)
- LITHONIA LIGHTING LED Striplight, Round Lens, 18000 lm (CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- Lithonia Lighting LED Strip Lights