Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 22W, 2785 lm, 2-15/64" W
Mfr # ZL1D L24 2500LM FST MVOLT 40K 80CRI WH
Zoro # G1151110
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 35 Degrees C
- Dimmable / Non-Dimmable Dimmable
- Nominal Height 3 in
- Color Temperature 4000K
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ZL1D L24 2500LM FST MVOLT 40K 80CRI WH
- Zoro # G1151110
- UPC # 889804042672
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Height | 3 in |
Height | 2-63/64" |
Nominal Length | 2 ft |
Width | 2-15/64" |
Length | 24" |
Nominal Width | 2 1/4 in |
Overall Length | 24 in |
Overall Width | 2 1/4 in |
Description
2 ft, Lens Shape Tube-Style, 4000K, 2,785 lm, 126.6 lm/W, Max. Fixture Wattage 22 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Yellow Led 200 lm (41-2521)
- ILC Replacement for SYLVANIA FT55DL/835/ECO (FT55DL/835/ECO SYLVANIA)
- ILB GOLD Replacement For Pallas, 500W 240V Quartz Bulb (500W 240V QUARTZ BULB)
- FEIT ELECTRIC Bulb Lv Hal Flood Mr16 12V 20W (BPBAB)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 121W, 15986 lm, 2-15/64" W (TZL1D L96 14000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K (MNSL L46 1LL MVOLT 40K 80CRI M6)
- ELCO LIGHTING Flat 3W/ft. 120V LED Rope Light (EDF21WW-30)
- Lithonia Lighting LED Strip Lights