Shop All LED Strip Lights
Lithonia Lighting
LED Striplight, 121W, 15986 lm, 2-15/64" W
Mfr # TZL1D L96 14000LM FST MVOLT 40K 80CRI WH
Zoro # G1724937
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fixture Warranty 5 yr
- Bulb Technology LED
- Lighting Certification DLC 5.0
- Fixture Temp. Range -4 Degrees to 86 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TZL1D L96 14000LM FST MVOLT 40K 80CRI WH
- Zoro # G1724937
- UPC # 190887799415
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Width | 2 1/4 in |
Nominal Height | 3 in |
Nominal Length | 8 ft |
Overall Length | 96 in |
Overall Width | 2 1/4 in |
Description
8 ft, Lens Shape Tube-Style, 4000K, 15,986 lm, 132.1 lm/W, Max. Fixture Wattage 121 W, LED, Sensor Type No Sensor, Mounting Style Pendant, Stem, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 3 Lamp T5 HO, 4 Lamp T8, Bulb Included Yes, Dimmable Yes, ZL1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 41032 replacement light bulb lamp, 4PK (41032 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/3G 25 M4)
- ILC Replacement For NATIONAL STOCK NUMBER NSN 6240009418507 INCANDESCENT A SHAPE A19 10PK (10PAK:WW-EVX4-2)
- ILC Replacement for Green Energy 16310 replacement light bulb lamp (16310 GREEN ENERGY)
- LITHONIA LIGHTING Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K (MNSL L46 1LL MVOLT 40K 80CRI M6)
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Stairwell Fixture, 2152 Lumens, 3500K (WL4 20L EZ1 LP835)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- Lithonia Lighting LED Strip Lights