Shop All LED Strip Lights
Lithonia Lighting
LED Strip Light, 5000 K, 4000 lm, 120/277V
Mfr # CSS L48 4000LM MVOLT 50K 80CRI
Zoro # G104397751
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimming Method 0-10V
- Housing Color White
- For Max. Bulb Wattage 35.3 W
- Lumens per Watt 121.8 lm/W
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CSS L48 4000LM MVOLT 50K 80CRI
- Zoro # G104397751
- UPC # 194994072201
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Overall Length | 48 in |
Overall Width | 2 5/8 in |
Overall Height | 2 1/4 in |
Nominal Length | 4 ft |
Description
4 ft, Lens Shape Flat, 5000K, 4,000 lm, 121.8 lm/W, Max. Fixture Wattage 35.3 W, LED, Sensor Type No sensor included, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T5 HO, 2 Lamp T8, Bulb Included Yes, Dimmable Yes, CSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- PROGRESS LIGHTING Recessed Accessory Bar hangers for T-bar (P8725-01)
- ILC Replacement For LIGHT BULB LAMP EG 1181134H 2PK (2PAK:WX-ESTF-6)
- AMERICAN LIGHTING 3" 11W Recessed Downlight, A3-5CCT-WH (A3-5CCT-WH)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- LITHONIA LIGHTING LED Striplight, 59W, 7480 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Stairwell Fixture, 2255 Lumens, 4000K (WL4 20L EZ1 LP840)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- Lithonia Lighting LED Strip Lights