Shop All LED Strip Lights
Lithonia Lighting
LED Strip Light, 3500 K, 8000 lm, 120/277V
Mfr # CSS L96 8000LM MVOLT 35K 80CRI
Zoro # G404846737
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Rating Not Rated
- Color Rendering Index 80
- Mounting Hardware Type Row Aligner Bracket
- Mounting Style Surface, Suspended
- Lens Material Polycarbonate Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CSS L96 8000LM MVOLT 35K 80CRI
- Zoro # G404846737
- UPC # 194994121015
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Overall Length | 96 in |
Overall Width | 2 5/8 in |
Nominal Length | 8 ft |
Overall Height | 2 1/4 in |
Description
8 ft, Lens Shape Flat, 3500K, 8,000 lm, 119.3 lm/W, Max. Fixture Wattage 72 W, LED, Sensor Type Ambient Light Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 4 Lamp T5 HO, 4 Lamp T8, Bulb Included Yes, Dimmable Yes, CSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Ft36dl/841/eco replacement light bulb lamp (FT36DL/841/ECO SYLVANIA)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77553)
- EKENA MILLWORK 28 3/4-in. OD x 23 5/8-in. ID Ceiling Ring with 12 5/8-in. OD Ceiling Medallion Carton Accent Kit (CRM29HI13CA)
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- LITHONIA LIGHTING Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K (MNSL L46 1LL MVOLT 40K 80CRI M6)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- DIODE LED 100 LED Tape Light 12V 2700K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-2700)
- Lithonia Lighting LED Strip Lights