Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, 848 Lumens, 4000K
Mfr # WL2 08L EZ1 LP840
Zoro # G0262346
original price:
$189.40
6% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Length 23 3/8 in
- Fixture Shape Rectangle
- Lighting Certification Unrated
- Fixture Width 4 3/4 in
- Lumens 848 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WL2 08L EZ1 LP840
- Zoro # G0262346
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Length | 23 3/8 in |
Fixture Width | 4 3/4 in |
Nominal Width | 4 3/4 in |
Nominal Height | 3 7/8 in |
Nominal Length | 2 ft |
Fixture Height | 3 7/8 in |
Overall Length | 23 1/4 in |
Overall Width | 4 3/4 in |
Overall Height | 3 7/8 in |
Description
2 ft, Lens Shape Architectural, 4000K, 848 lm, 113.1 lm/W, Max. Fixture Wattage 7.5 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO FLMNT LED BULB A19 E26 SW 60W (S12415)
- ILC Replacement for Light Bulb / Lamp F8t5/ww/shatter replacement light bulb lamp (F8T5/WW/SHATTER LIGHT BULB / LAMP)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- SATCO 10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V (S3864)
- LITHONIA LIGHTING LED Striplight, Round Lens, 18000 lm (CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Stairwell Fixture, 1311 Lumens, 4000K (WL2 12L EZ1 LP840)
- LITHONIA LIGHTING 239UK7 Striplight, 120/277 V, 50 W, 2-Lamp, LED Lamp, 4500, 4000 K Color Temp, White Fixture (MNSL L48 2LL)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 60W, 8386 lm, 2-15/64" W (TZL1D L96 6000LM FST MVOLT 40K 80CRI WH)
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- Lithonia Lighting LED Strip Lights