Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, 809 Lumens, 3500K
Mfr # WL2 08L EZ1 LP835
Zoro # G0262355
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3500K
- Color Rendering Index 82
- Standards CSA Certified, NGL 13
- Light Color White
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WL2 08L EZ1 LP835
- Zoro # G0262355
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Length | 23 3/8 in |
Fixture Width | 4 3/4 in |
Nominal Height | 3 7/8 in |
Nominal Length | 2 ft |
Fixture Height | 3 7/8 in |
Nominal Width | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Length | 23 1/4 in |
Overall Height | 3 7/8 in |
Description
2 ft, Lens Shape Architectural, 3500K, 809 lm, 107.8 lm/W, Max. Fixture Wattage 7.5 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Charge Cable, Apple Lightning, White, 10ft (M100-010-WH)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- DIODE LED 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool (DI-24V-BLBSC2-63-016)
- Lithonia Lighting LED Strip Lights