Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, 3251 Lumens
Mfr # WL4 30L EZ1 LP840
Zoro # G0262370
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
- Fixture Warranty 5 yr
- Watts 28.2
- Fixture Height 3 7/8 in
- Max. Fixture Wattage 28.2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WL4 30L EZ1 LP840
- Zoro # G0262370
- UPC # 094728474328
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Height | 3 7/8 in |
Nominal Width | 4 3/4 in |
Fixture Length | 46 13/16 in |
Nominal Height | 3 7/8 in |
Fixture Width | 4 3/4 in |
Nominal Length | 4 ft |
Overall Height | 3 7/8 in |
Overall Width | 4 3/4 in |
Overall Length | 46 3/4 in |
Description
4 ft, Lens Shape Architectural, 4000K, 3,251 lm, 115 lm/W, Max. Fixture Wattage 28.2 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Sleeves, 20 In. L, Silver, PR (SSS)
- ILB GOLD Linear Fluorescent Bulb, Replacement For International Lighting F13T2/841 (F13T2/841)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K (MNSL L46 1LL MVOLT 40K 80CRI M6)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens (WL4 30L EZ1 LP835)
- LITHONIA LIGHTING LED Striplight, Round Lens, 18000 lm (CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 96" long, Adj. Lumens- 6000-10000, 120-277V, 35-50K (CSS L96 ALO4 MVOLT SWW3 80CRI)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- Lithonia Lighting LED Strip Lights