Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, 2255 Lumens, 4000K
Mfr # WL4 20L EZ1 LP840
Zoro # G0262389
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Length 46 13/16 in
- Fixture Rated Life 50,000 hr
- Light Color White
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WL4 20L EZ1 LP840
- Zoro # G0262389
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Length | 46 13/16 in |
Fixture Height | 3 7/8 in |
Nominal Width | 4 3/4 in |
Nominal Height | 3 7/8 in |
Fixture Width | 4 3/4 in |
Nominal Length | 4 ft |
Overall Width | 4 3/4 in |
Overall Height | 3 7/8 in |
Overall Length | 46 3/4 in |
Description
4 ft, Lens Shape Architectural, 4000K, 2,255 lm, 121 lm/W, Max. Fixture Wattage 18.7 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Nes20604p Electronic Ballast (NES20604P ELECTRONIC BALLAST ROBERTSON)
- OTC Bulbs For 3642, 10Ct (3642-10)
- COAST PolySteel 700 LED Flashlight (3000684)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-000)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 96" long, Adj. Lumens- 6000-10000, 120-277V, 35-50K (CSS L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 50K 80CRI)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Striplight, Round Lens, 18000 lm (CLXL9618000LMSEFRDLMVOLTGZ1040K80CRIWH)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- Lithonia Lighting LED Strip Lights