Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, 1889 Lumens, 4000K
Mfr # WL2 18L EZ1 LP840
Zoro # G0262319
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color White
- Color Rendering Index 82
- Fixture Width 4 3/4 in
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- LED Replacement For 2 Lamp T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WL2 18L EZ1 LP840
- Zoro # G0262319
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Width | 4 3/4 in |
Fixture Length | 23 3/8 in |
Nominal Length | 2 ft |
Nominal Width | 4 3/4 in |
Nominal Height | 3 7/8 in |
Fixture Height | 3 7/8 in |
Overall Width | 4 3/4 in |
Overall Height | 3 7/8 in |
Overall Length | 23 1/4 in |
Description
2 ft, Lens Shape Architectural, 4000K, 1,889 lm, 107.8 lm/W, Max. Fixture Wattage 17.5 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE 1000 Lumen COB LED Flood Light (LNC2150)
- FEIT ELECTRIC 26 W PL 2.1 in. D X 5.2 in. L Fluorescent Bulb Cool White Tubular 4100 K (PLT26E/41)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 25deg., E26 (LED18D38OW384025)
- GE LAMPS GE LIGHTING 300W, PAR56 Incandescent Sealed Beam Light Bulb (300PAR56/WFL-120V)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Vapor Tight Strip Light 4ft, 5000 LM (CSVT L48 5000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC2-27-100)
- Lithonia Lighting LED Strip Lights