Shop All LED Strip Lights
Lithonia Lighting
LED Stairwell Fixture, 1311 Lumens, 4000K
Mfr # WL2 12L EZ1 LP840
Zoro # G0262328
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 82
- Dimmable Yes
- Fixture Height 3 7/8 in
- For Use With 0-10V Dimming System
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WL2 12L EZ1 LP840
- Zoro # G0262328
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Height | 3 7/8 in |
Nominal Width | 4 3/4 in |
Fixture Width | 4 3/4 in |
Nominal Height | 3 7/8 in |
Fixture Length | 23 3/8 in |
Nominal Length | 2 ft |
Overall Width | 4 3/4 in |
Overall Length | 23 1/4 in |
Overall Height | 3 7/8 in |
Description
2 ft, Lens Shape Architectural, 4000K, 1,311 lm, 107.5 lm/W, Max. Fixture Wattage 12.2 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, WL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- ILC Replacement for Leviton 8681 (8681 LEVITON)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69333)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 96" long, Adj. Lumens- 6000-10000, 120-277V, 35-50K (CSS L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 48" long, Adj. Lumens-3000-5000LM, 120-277V (CSS L48 ALO3 MVOLT SWW3 80CRI)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3500)
- Lithonia Lighting LED Strip Lights