Shop All Outdoor Wall Lights
Lithonia Lighting
LED Size 2 Wallpack
Mfr # TWX2 LED ALO 50K MVOLT DDBTXD
Zoro # G800948172
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277 V AC
- Width 13 in
- Height 9 in
- Light Technology LED
- Fixture Sensor Type Not Found
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TWX2 LED ALO 50K MVOLT DDBTXD
- Zoro # G800948172
- UPC # 194994620495
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Width | 13 in |
Height | 9 in |
Recommended Mounting Height | 15 ft |
Depth | 4 1/2 in |
Description
LED Size 2 Wallpack, Lumens 6,850 lm, Fixture Wattage 100 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 70 to 250W HID, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 9 in, Width 13 in, Depth 4 1/2 in, Lamp Watts 54 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Impact Resistant Tempered Glass, IP Rating 65, Lumens per Watt 127 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3000K (CF13DD/E/830/ECO)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602161)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- FEIT ELECTRIC 35 WATT CL T4 2 PIN G8.6 BAS (BPQ35/8.6)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 4000 K (TWX3 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING LITHONIA LED Architectural Wall Sconce (OLCS 8 DDB M4)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- Lithonia Lighting Outdoor Wall Lights