Shop All Outdoor Wall Lights
Lithonia Lighting
LED Size 1 Wallpack
Mfr # TWX1 LED P2 40K MVOLT PE DDBTXD
Zoro # G200948123
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277 V AC
- Width 7 1/2 in
- Height 12 in
- Light Technology LED
- Fixture Sensor Type Photocell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # TWX1 LED P2 40K MVOLT PE DDBTXD
- Zoro # G200948123
- UPC # 194995034444
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/2 in |
Height | 12 in |
Recommended Mounting Height | 10 ft |
Depth | 5 in |
Description
LED Size 1 Wallpack, Lumens 2,950 lm, Fixture Wattage 100 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 70 to 400W HID, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Height 12 in, Width 7 1/2 in, Depth 5 in, Lamp Watts 15 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Impact Resistant Tempered Glass, IP Rating 65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Gray Wthrprf Lampholder (5606-5)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- LITHONIA LIGHTING Wallpack, Switchable CCT, Adj LM Output, (WPX0 LED ALO SWW2 MVOLT PE DDBXD M2)
- ILC Replacement for Venture Lighting Hit100w/g12/uvs/4k replacement light bulb lamp (HIT100W/G12/UVS/4K VENTURE LIGHTING)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 50K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- Lithonia Lighting Outdoor Wall Lights