Shop All Strip Lights
This Product is Discontinued
Lithonia Lighting
LED Retrofit Kit, Adj, 3000K, 435L, 6In (Discontinued)
Mfr # 6G1MW LED
Zoro # G5169744
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 12 19/32 in
- Color Temp. 3000K
- Lumens Per Watt 55.0
- Socket Type E26
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 6G1MW LED
- Zoro # G5169744
- UPC # 889804156614
- Country of Origin China
- Category Strip Lights
Dimensions
Height | 12 19/32 in |
Nominal Size | 6 in |
Width | 6 11/16 in |
Length | 29 11/16 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 4 1/2 in |
Outside Diameter | 7 1/4 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 3000K, Light Output 620 lm, Color Rendering Index 83, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 1/4 in, Overall Height 4 1/2 in, Trim Material Steel, Compliance Type CA Title 24, Voltage 120V AC, Ceiling Opening Required 6 1/8 in, Dimming Range 100 Percent to 15 Percent, Environmental Rating Damp Location Rated, Fixture Type New Construction, Remodel, Includes Hardwire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.