Shop All Recessed Light Housing
Lithonia Lighting
LED Recsd New Construction Housing, 6 In
Mfr # L7XLED T24 U
Zoro # G6170017
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light New Construction
- IC Rating - Recessed Down Light IC, Non-IC
- Max. Wattage - Recessed Down Light 99.0
- Voltage - Recessed Down Light 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # L7XLED T24 U
- Zoro # G6170017
- UPC # 745977951916
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 6 7/8 in |
Width | 13 7/8 in |
Nominal Size | 6 in |
Length | 15 |
Manufacturer Warranty Length | 1 yr Limited Warranty |
Overall Height | 6 7/8 in |
Overall Width | 13 7/8 in |
Overall Length | 15 in |
Description
LED Recessed Down Light Housing, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 6 in, Maximum Wattage 99 W, Color Temperature 5000K, Voltage 120V AC, Overall Height 6 7/8 in, Lighting Technology LED, IC Rating IC, Series L7XLED T24, Ceiling Opening Required 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S39903 (S39903)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T435B)
- ILC Replacement for Biolite / Cuno 56058-34 Quartz Sleeve replacement light bulb lamp (56058-34 QUARTZ SLEEVE BIOLITE / CUNO)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- HALO Smd4-Dm Led (SMD4R6935WHDM)
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- HALO Rl56 Wireless (RL560WHZHA69)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6930)
- HALO Slope Ceiling Specular Reflector, 455 (455H)
- Lithonia Lighting Recessed Light Housing