Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 53W, 6169 lm, 80 CRI
Mfr # 2BLT4R 60L ADP EZ1 LP835
Zoro # G7474997
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Watts 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # 2BLT4R 60L ADP EZ1 LP835
- Zoro # G7474997
- UPC # 190887729658
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 46 5/8 in |
Fixture Width | 24 in |
Fixture Height | 3 in |
Overall Width | 24 in |
Overall Length | 46 3/4 in |
Overall Height | 3 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,956 lm, 128 lm/W, LED, LED Replacement For 5 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 46 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2BLTR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-22K)
- WESTINGHOUSE Bulb 25W R-14 120Vintr F (03648)
- ILC Replacement for Osram Sylvania L13w-640 replacement light bulb lamp (L13W-640 OSRAM SYLVANIA)
- EZRED $LIGHT POCKET COB 150 LUMEN (EZPCOB)
- LITHONIA LIGHTING LED Recessed Troffer, 108 Lumens Per Watt (2BLT2 33L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x4 (2VTL4R 48L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 116 Lumens Per Watt (2BLT4 40L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000 lm, 4000K, 48in. (2FSL4 40L EOHN LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- Lithonia Lighting LED Troffers