Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 46W, 5261 lm, 80 CRI
Mfr # BLT4R 48L ADP EZ1 LP840
Zoro # G7480770
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Watts 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # BLT4R 48L ADP EZ1 LP840
- Zoro # G7480770
- UPC # 190887728903
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Fixture Width | 12 in |
Fixture Length | 46 5/8 in |
Fixture Height | 3 3/4 in |
Overall Width | 12 in |
Overall Height | 3 3/4 in |
Nominal Size | 1 ft x 4 ft |
Overall Length | 46 3/4 in |
Description
1 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,916 lm, 127 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2BLTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W (52YK80)
- STEELMAN 24-Inch LED Pro Aluminum Bend-A-Light (96285)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (ICN-3P32-N)
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3397 lm, 80 CRI (BLT4R 30L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2GTL 2 20L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 120-277V (2GTL 2 33L EZ1 LP835)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x4 (2VTL4RT 48L ADP EZ1 LP835)
- LIVEX LIGHTING Monterey 3 Light White Outdoor Wall Lantern (2351-03)
- Lithonia Lighting LED Troffers