Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 45W, 5234 lm, 80 CRI
Mfr # 2BLT4R 48L ADP EZ1 LP840
Zoro # G7480405
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Watts 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2BLT4R 48L ADP EZ1 LP840
- Zoro # G7480405
- UPC # 190887635218
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 46 5/8 in |
Fixture Height | 3 in |
Fixture Width | 24 in |
Overall Height | 3 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Overall Length | 46 3/4 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,989 lm, 133 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 38 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2BLTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Step Light, 617, BZ, Recessed, Louvered (LV617-BZ)
- ILC Replacement for Damar Cf38sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF38SQ/835/4P GR10Q-4 4-PIN DAMAR)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- FENIX 3000 Lumen Heavy Duty Rechargeable Work Flashlight (C7)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2GTL 2 33L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3371 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 38W, 120-277V (2RTL2 33L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- LITHONIA LIGHTING LED Flat Panel, 3357 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- Lithonia Lighting LED Troffers