Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000K, 39W, 120-277V
Mfr # 2GTL4 LP840
Zoro # G5136643
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 39
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL4 LP840
- Zoro # G5136643
- UPC # 753573916581
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 24 in |
Fixture Height | 3 1/4 in |
Fixture Length | 48 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Height | 3 1/4 in |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 4,000 lm, 110 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP NZ0514U 2PK (2PAK:WX-EUQ3-9)
- ILC Replacement For OSRAM SYLVANIA 21770 FLUORESCENT LINEAR 2PK (2PAK:WW-3YF1-2)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- ILC Replacement for Advance R-2e75-s-tp (R-2E75-S-TP ADVANCE)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 31W, 120-277V (2GTL 4 30L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3371 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Flat Panel, 3357 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 4254 lm (2AVL4 40L MDR EZ1 LP835)
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5121 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP835)
- Lithonia Lighting LED Troffers