Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000K, 35W, 120-277V
Mfr # 2GTL 2 33L EZ1 LP840
Zoro # G6118481
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 35
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL 2 33L EZ1 LP840
- Zoro # G6118481
- UPC # 888791372694
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 3 1/4 in |
Fixture Width | 24 in |
Fixture Length | 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 3 1/4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 3,494 lm, 122 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 28.6 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2GTL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11223 (S11223)
- HALO Specular Reflector, 404 (404TBZ)
- MAXLITE Luminaire, 23 3/4 in W, 47 3/4 in L (MLFP24G427WCSCR)
- ILC Replacement For LIGHT BULB LAMP TCP33118SP35K FLUORESCENTCFL MISCELLANEOUS 2PK (2PAK:WX-EVD1-1)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 34W, 4032 lm, 80 CRI (2BLT4R 40L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- Lithonia Lighting LED Troffers