Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000K, 35W, 120-277V
Mfr # 2FSL2 33L EZ1 LP840
Zoro # G5997941
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Watts 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # 2FSL2 33L EZ1 LP840
- Zoro # G5997941
- UPC # 820476874406
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 24 in |
Fixture Height | 4 3/8 in |
Fixture Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 24 in |
Overall Height | 4 3/8 in |
Overall Length | 24 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,412 lm, 126 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 27.1 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2FSL2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ea-4)
- KEYSTONE 22W Constant Current LED Driver, KTLD-22-UV-600-VDIM-L7 (KTLD-22-UV-600-VDIM-L7)
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- PROGRESS LIGHTING Classic Collection Two-Light Bath & Vanity (P300234-031)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2GTL 2 20L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- LITHONIA LIGHTING LED Flat Panel, 3857 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 53W, 6169 lm, 80 CRI (2BLT4R 60L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- LIVEX LIGHTING Westover 3 Light Charcoal Outdoor Pendan (2385-61)
- Lithonia Lighting LED Troffers