Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000K, 31W, 120-277V
Mfr # 2FSL4 30L EZ1 LP840
Zoro # G5939771
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 31
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2FSL4 30L EZ1 LP840
- Zoro # G5939771
- UPC # 820476876073
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 24 in |
Fixture Length | 48 in |
Fixture Height | 4 3/8 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Height | 4 3/8 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 3,051 lm, 133 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 23 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2FSL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN GenPurp Penlight, ABS, Yellow, 117lm (1975)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- LITHONIA LIGHTING LED Recessed Troffer, 4000 lm, 4000K, 48in. (2FSL4 40L EOHN LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x2 (2VTL2RT 33L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2FSL2 20L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 40W, 120-277V (2GTL2 LP840)
- Lithonia Lighting LED Troffers