Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000K, 20W, 120-277V
Mfr # 2GTL 2 20L LP840 NDX
Zoro # G6199392
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 20
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL 2 20L LP840 NDX
- Zoro # G6199392
- UPC # 094726664707
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 24 in |
Fixture Width | 24 in |
Fixture Height | 3 1/4 in |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 3 1/4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 2,337 lm, 127 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 18.2 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- ILC Replacement for Batteries AND Light Bulbs Target-211200-95 (TARGET-211200-95 BATTERIES AND LIGHT BULBS)
- ILC Replacement for GE General Electric G.E F70qbx/835/a/eco replacement light bulb lamp (F70QBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- LEDLENSER Ledlenser Color Filter Set 35.1mm (4 colors) (880575)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 120-277V (2GTL 2 33L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3471 lm, 80 CRI (BLT4R 30L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2213 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x4 (2VTL4RT 48L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- Lithonia Lighting LED Troffers