Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000K, 20W, 120-277V
Mfr # 2GTL 2 20L EZ1 LP840
Zoro # G6230567
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL 2 20L EZ1 LP840
- Zoro # G6230567
- UPC # 094728473789
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 24 in |
Fixture Height | 3 1/4 in |
Fixture Width | 24 in |
Overall Length | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 24 in |
Overall Height | 3 1/4 in |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 2,337 lm, 127 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 18.2 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Repl Cord 6 Bulb C7 (28551)
- ILC Replacement for Philips 34446-5 replacement light bulb lamp (34446-5 PHILIPS)
- COOPER LIGHTING Cooper Lighting 247913 2 x 2 in. Flat Surface Mount Kit (247913)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm (10022)
- LITHONIA LIGHTING LED Recessed Troffer, 116 Lumens Per Watt (2BLT4 40L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 108 Lumens Per Watt (2BLT2 33L ADP LP835)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x4 (2VTL4R 48L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- Lithonia Lighting LED Troffers