Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000K, 20W, 120-277V
Mfr # 2FSL2 20L EZ1 LP840
Zoro # G5905566
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 20
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2FSL2 20L EZ1 LP840
- Zoro # G5905566
- UPC # 094726863483
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 4 3/8 in |
Fixture Width | 24 in |
Fixture Length | 24 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Overall Height | 4 3/8 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 2,018 lm, 123 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 16.3 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2FSL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B232iunvhp-b replacement light bulb lamp (B232IUNVHP-B UNIVERSAL)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- LITHONIA LIGHTING LED Flat Panel, 3953 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3371 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2GTL 2 20L EZ1 LP835)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- Lithonia Lighting LED Troffers