Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 4000 lm, 4000K, 48in.
Mfr # 2FSL4 40L EOHN LP840
Zoro # G9995221
original price:
$222.99
9% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification Unrated
- Watts 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2FSL4 40L EOHN LP840
- Zoro # G9995221
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 24 in |
Fixture Height | 4 3/8 in |
Fixture Length | 48 in |
Overall Length | 48 in |
Overall Height | 4 3/8 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,086 lm, 129 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 31.7 W, Color Rendering Index 82, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series 2FSL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America Fc9t9ex-l replacement light bulb lamp (FC9T9EX-L LIGHTS OF AMERICA)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- LUXRITE Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24565-6PK)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 120-277V (2GTL 2 33L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 120 Lumens Per Watt (2BLT4 46L ADP LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 5000K (RFM2T450A)
- Lithonia Lighting LED Troffers