Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 71W, 120-277V
Mfr # 2GTL 4 72L EZ1 LP835
Zoro # G6176606
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 71
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL 4 72L EZ1 LP835
- Zoro # G6176606
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 3 1/4 in |
Fixture Length | 48 in |
Fixture Width | 24 in |
Overall Length | 48 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Overall Height | 3 1/4 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 7,351 lm, 138 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 53.2 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- SATCO 40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4983)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- LITHONIA LIGHTING LED Flat Panel, 3857 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 1944 lm, 19.7W (2GTL2R 20L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2261 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 34W, 3945 lm, 80 CRI (2BLT4R 40L ADP EZ1 LP835)
- Lithonia Lighting LED Troffers