Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 55W, 120-277V
Mfr # 2GTL 4 60L EZ1 LP835
Zoro # G6195831
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 55
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL 4 60L EZ1 LP835
- Zoro # G6195831
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 48 in |
Fixture Width | 24 in |
Fixture Height | 3 1/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Height | 3 1/4 in |
Overall Width | 24 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 6,218 lm, 127 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 48.7 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- ILC Replacement for Zoro 4lv43 replacement light bulb lamp (4LV43 ZORO)
- ILC Replacement for Scentsy 15-watt Light Bulb FOR Scentsy Warmer replacement light bulb lamp, 2PK (15-WATT LIGHT BULB FOR SCENTSY WARMER SCENTSY)
- ILC Replacement for Osram Sylvania 4008321393845 replacement light bulb lamp (4008321393845 OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5121 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2FSL2 20L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 116 Lumens Per Watt (2BLT4 40L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x4 (2VTL4R 48L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3397 lm, 80 CRI (BLT4R 30L ADP EZ1 LP835)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1199233A)
- Lithonia Lighting LED Troffers