Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 42W, 120-277V
Mfr # 2FSL2 40L EZ1 LP835
Zoro # G5908691
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V
- Watts 42
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2FSL2 40L EZ1 LP835
- Zoro # G5908691
- UPC # 820476875953
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 24 in |
Fixture Height | 4 3/8 in |
Fixture Length | 24 in |
Overall Length | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 4 3/8 in |
Overall Width | 24 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3500K, 4,032 lm, 120 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33.7 W, Color Rendering Index 82, 120 to 277V, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2FSL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANCE Rollup Shade Bamb 72X72" (3321266)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- SCIPIO Tactical LED Flashlight 2000 Lumens (1903021R)
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2261 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3241 lm, 80 CRI (2BLT2R 33L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2FSL2 33L EZ1 LP840)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- Lithonia Lighting LED Troffers