Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 40W, 277V
Mfr # 2ALL4 48L EZ1 LP835 N100
Zoro # G4992382
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 40
- Lighting Certification DesignLights Consortium (DLC) Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2ALL4 48L EZ1 LP835 N100
- Zoro # G4992382
- UPC # 753573636793
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 48 in |
Fixture Width | 48 in |
Fixture Height | 3 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Height | 3 3/4 in |
Overall Width | 24 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 3,500 K, 4,824 lm, 121.0 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Max. Fixture Wattage 40 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, Series 2ALL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t26w/41/4p 4-pin replacement light bulb lamp, 2PK (PL-T26W/41/4P (4-PIN) PHILIPS)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- ILC Replacement for Universal 447-lr-tc-p (447-LR-TC-P UNIVERSAL)
- LITHONIA LIGHTING LED Flat Panel, 3953 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 46W, 120-277V (2FSL4 48L EZ1 LP840)
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3397 lm, 80 CRI (BLT4R 30L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- FEIT ELECTRIC LED FLAT PANEL FIX 13""NK (FP13/4WY/NK)
- Lithonia Lighting LED Troffers