Shop All LED Troffers
Lithonia Lighting
LED Recessed Troffer, 3500K, 35W, 277V
Mfr # 2ALL2 40L EZ1 LP835 N100
Zoro # G4992364
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) Premium
- Watts 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2ALL2 40L EZ1 LP835 N100
- Zoro # G4992364
- UPC # 753573612001
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 24 in |
Fixture Height | 3 3/4 in |
Fixture Length | 24 in |
Overall Height | 3 3/4 in |
Overall Length | 24 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3,500 K, 3,891 lm, 111.0 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Max. Fixture Wattage 35 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, Series 2ALL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSET 1 x 4 LED recessed troffer 35K CCT 3538 lumens 36 watts (51200)
- ILC Replacement for Target Tech 851 (851 TARGET TECH)
- STI Ezpath Series 44+ -Wall Bracket (EZP144W)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 38W, 120-277V (2RTL2 33L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 107 Lumens Per Watt (BLT4 40L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 19W, 2339 lm, 80 CRI (BLT4R 20L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- Lithonia Lighting LED Troffers